Shop BALLYMORE
Additional $610.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8 ft H Aluminum Rolling Ladder, 6 Steps, 450 lb Load Capacity
Mfr # HY-LA-063214P
Zoro # G809232128
product price:Â
$
815.99
/ea
Key Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
5 ft
Number of Steps
6
Platform Depth
14 in
Platform Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HY-LA-063214P
- Zoro #
- G809232128
- UPC #
- -
- Country of Origin
- United States
- Item - Rolling Ladder
- Rolling Ladder
- Item
- Rolling Ladder
- Number of Steps
- 6
- Step Tread
- Perforated
- Load Capacity
- 450 lb
- Material
- Aluminum
- Includes
- Handrails
- Rear Exit
- Yes
- Handrails Included
- Yes
- Color
- Gray, Silver
- Assembled/Unassembled
- Unassembled
- Handrail Type
- Double Handrails
- Folding
- Not Foldable
- Tread Type
- Perforated
- Weight
- 169 lb
- Ladder Type
- Rolling Ladder
- Includes Handrails
- Handrails Included
- Assembly
- Unassembled
- Load Capacity - Maximum
- 450 lb
- Casters Included
- (4) Swivel
- Locking Mechanism
- Foot-Activated Step Lock
Description
Rolling Ladder, Material Aluminum, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 8 ft, Number of Steps 6, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 34 in, Base Depth 32 in, Step Depth 7 in, Step Width 24 in, Color Gray, Silver, Includes Handrails, Manufacturers Warranty Length 1 yr, Rear Exit Yes