Shop BALLYMORE
Additional $665.00 delivery surcharge applies per item.
See details
See all product information
Create Account
9.6 ft H Aluminum Rolling Ladder, 8 Steps, 450 lb Load Capacity
- Mfr # HY-LA-082414P
- Zoro # G809232098
product price:Â
$
897.99
/ea
Key Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
6.7 ft
Number of Steps
8
Platform Depth
14 in
Platform Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HY-LA-082414P
- Zoro #
- G809232098
- UPC #
- -
- Country of Origin
- United States
- Item
- Rolling Ladder
- Item - Rolling Ladder
- Rolling Ladder
- Number of Steps
- 8
- Step Tread
- Perforated
- Load Capacity
- 450 lb
- Material
- Aluminum
- Includes
- Handrails
- Handrails Included
- Yes
- Assembled/Unassembled
- Unassembled
- Rear Exit
- Yes
- Color
- Gray, Silver
- Locking Mechanism
- Foot-Activated Step Lock
- Includes Handrails
- Handrails Included
- Casters Included
- (4) Swivel
- Weight
- 192 lb
- Ladder Type
- Rolling Ladder
- Folding
- Not Foldable
- Handrail Type
- Double Handrails
- Assembly
- Unassembled
- Load Capacity - Maximum
- 450 lb
- Tread Type
- Perforated
Description
Rolling Ladder, Material Aluminum, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 9.6 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 24 in, Step Depth 7 in, Step Width 16 in, Color Gray, Silver, Includes Handrails, Manufacturers Warranty Length 1 yr, Rear Exit Yes