Shop BALLYMORE
Additional $565.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12.2 ft H Aluminum Rolling Ladder, 11 Steps, 450 lb Load Capacity
Mfr # HY-LA-113214P
Zoro # G509232114
product price:Â
$
1,039.99
/ea
Key Features
Item - Rolling Ladder
Rolling Ladder
Platform Height
9.2 ft
Number of Steps
11
Platform Depth
14 in
Platform Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HY-LA-113214P
- Zoro #
- G509232114
- UPC #
- -
- Country of Origin
- United States
- Item - Rolling Ladder
- Rolling Ladder
- Item
- Rolling Ladder
- Number of Steps
- 11
- Load Capacity
- 450 lb
- Step Tread
- Perforated
- Material
- Aluminum
- Handrails Included
- Yes
- Assembled/Unassembled
- Unassembled
- Color
- Gray, Silver
- Rear Exit
- Yes
- Includes
- Handrails
- Assembly
- Unassembled
- Includes Handrails
- Handrails Included
- Casters Included
- (4) Swivel
- Folding
- Not Foldable
- Load Capacity - Maximum
- 450 lb
- Tread Type
- Perforated
- Locking Mechanism
- Foot-Activated Step Lock
- Weight
- 238 lb
- Handrail Type
- Double Handrails
- Ladder Type
- Rolling Ladder
Description
Rolling Ladder, Material Aluminum, Platform Height 9.2 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 12.2 ft, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 34 in, Base Depth 32 in, Step Depth 7 in, Step Width 24 in, Color Gray, Silver, Includes Handrails, Manufacturers Warranty Length 1 yr, Rear Exit Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.