Intelligent Charger, Black
- Mfr # 1503011
- Zoro # G422843640
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Features
48V, 2A Fast Charger
Compatible Mfr. Model Number
BM-EPJ-33S-21, BM-EPJ-33S-27, BM-EPJ-44S-21, BM-EPJ-44S-27
Compatible with Product Type
Lithium Electric Pallet Jack
Compatible Series
BM-EPJ
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1503011
- Zoro #
- G422843640
- UPC #
- -
- Country of Origin
- China
- Features
- 48V, 2A Fast Charger
- Compatible Mfr. Model Number
- BM-EPJ-33S-21, BM-EPJ-33S-27, BM-EPJ-44S-21, BM-EPJ-44S-27
- Compatible with Product Type
- Lithium Electric Pallet Jack
- Compatible Series
- BM-EPJ
- Color
- Black
- Item
- Intelligent Charger
- Wire Color
- Black
Dimensions
- Fits Chest Size
- 48V, 2A Fast Charger
Description
Intelligent Charger, Load Capacity Not Applicable, Color Black, Material Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.