Zoro Homepage

Lift Table, 6,0000LB Capacity, 43" H

  • Mfr # BM-MS-6K-43R-4848-H

  • Zoro # G816147620


product price: $6,698.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Length
48 in
Overall Width
48 in
Operating Voltage
230/460V AC
Frame Material
Steel
Lift Control
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-MS-6K-43R-4848-H
Zoro #
G816147620
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
48 in
Maximum Lifting Height
43 in
Cord Length
10 ft
Minimum Lifting Height
7 1/2 in
Platform Length
48 in
Platform Width
48 in

Details

Operating Voltage
230/460V AC
Frame Material
Steel
Item
Scissor Lift Table
Lift Control
Push Button
Lift Table Platform Style
Fixed
Maximum Load Capacity
6,000 lb
Power Source
Electric
Up Speed Time
28 sec
Phase
1, 3
Platform Material
Steel
Includes
Filter, Hydraulic Oil
Lift Mechanism
Hydraulic
Motor Horsepower
1 1/2 hp
Voltage
230/460V AC
Weight Capacity
6000 lb

Description

Scissor Lift Table, Platform Length 48 in, Platform Width 48 in, Maximum Load Capacity 6,000 lb, Minimum Lifting Height 7 1/2 in, Maximum Lifting Height 43 in, Up Speed Time 28 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 230/460V AC, Overall Length 48 in, Overall Width 48 in, Platform Material Steel, Frame Material Steel, Cord Length 10 ft, Includes Filter, Hydraulic Oil, Phase 1, 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.