Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Table, Low Profile, Ground Entry

  • Mfr # BM-GLP-2.2K-34R-4055-H

  • Zoro # G816147644


product price: $6,998.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
40 in
Overall Length
55 in
Maximum Lifting Height
34 in
Power Source
Electric
Platform Width
39 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-GLP-2.2K-34R-4055-H
Zoro #
G816147644
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
40 in
Overall Length
55 in
Maximum Lifting Height
34 in
Platform Width
39 1/2 in
Platform Length
55 in
Minimum Lifting Height
3 1/4 in

Details

Power Source
Electric
Maximum Load Capacity
2,200 lb
Operating Voltage
115V AC
Platform Material
Steel
Lift Table Platform Style
Fixed
Lift Control
Push Button
Phase
1
Lift Mechanism
Hydraulic
Item
Scissor Lift Table
Frame Material
Steel
Up Speed Time
18 sec
Handle Type
Ergonomic
Voltage
115V AC
Weight Capacity
2200 lb

Description

Scissor Lift Table, Platform Length 55 in, Platform Width 39 1/2 in, Maximum Load Capacity 2,200 lb, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 34 in, Up Speed Time 18 sec, Power Source Electric, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 55 in, Overall Width 40 in, Platform Material Steel, Frame Material Steel, Handle Type Ergonomic, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.