Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Table, Low Profile, Ground Entry

  • Mfr # BM-GLS-2K-35R-4055-H

  • Zoro # G416147723


product price: $10,748.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
40 in
Overall Length
55 in
Phase
1
Up Speed Time
18 sec
Power Source
Electric, Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-GLS-2K-35R-4055-H
Zoro #
G416147723
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
40 in
Overall Length
55 in
Maximum Lifting Height
35 in
Minimum Lifting Height
4 1/4 in
Platform Width
39 1/2 in
Platform Length
55 in

Details

Phase
1
Up Speed Time
18 sec
Power Source
Electric, Manual
Handle Type
Raised
Motor Horsepower
1 hp
Frame Material
Steel
Lift Control
Push Button
Operating Voltage
115V AC
Lift Table Platform Style
Turntable
Maximum Load Capacity
2,000 lb
Platform Material
Steel
Item
Scissor Lift Table
Lift Mechanism
Hydraulic
Voltage
115V AC
Weight Capacity
2000 lb

Description

Scissor Lift Table, Platform Length 55 in, Platform Width 39 1/2 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 4 1/4 in, Maximum Lifting Height 35 in, Up Speed Time 18 sec, Power Source Electric, Manual, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Turntable, Operating Voltage 115V AC, Overall Length 55 in, Overall Width 40 in, Platform Material Steel, Frame Material Steel, Handle Type Raised, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.