
Lift Table, Medium Duty, 3,000LB, 43" H
Mfr # BM-MMD-3.3K-43R-3648-F
Zoro # G516147685
product price: $4,248.99
/eaKey Features
Overall Width
36 in
Overall Length
48 in
Lift Table Platform Style
Fixed
Frame Material
Steel
Platform Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM-MMD-3.3K-43R-3648-F
Zoro #
G516147685
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Length
48 in
Platform Length
48 in
Platform Width
36 in
Cord Length
10 ft
Minimum Lifting Height
7 1/4 in
Maximum Lifting Height
43 1/4 in
Details
Lift Table Platform Style
Fixed
Frame Material
Steel
Platform Material
Steel
Up Speed Time
15 sec
Lift Mechanism
Hydraulic
Maximum Load Capacity
3,300 lb
Motor Horsepower
1 1/2 hp
Lift Control
Foot Control
Includes
Filter, Hydraulic Oil
Item
Scissor Lift Table
Handle Type
Ergonomic
Power Source
Electric
Operating Voltage
115V AC
Voltage
115V AC
Weight Capacity
3300 lb
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 36 in, Maximum Load Capacity 3,300 lb, Minimum Lifting Height 7 1/4 in, Maximum Lifting Height 43 1/4 in, Up Speed Time 15 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 36 in, Platform Material Steel, Frame Material Steel, Handle Type Ergonomic, Cord Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.