Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Max Med Duty Scissor Lift Table Foot Cntrl 36X48 2.2K Capacity 115V, 1 Phase
- Mfr # BM-MMD-2.2K-43R-3648-F-1P-115V
- Zoro # G222735985
product price:Â
$
5,020.99
/ea
Key Features
Load Capacity
2200 lb
Platform Length
48 in
Lift Control
Foot
Phase
1P
Platform Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-MMD-2.2K-43R-3648-F-1P-115V
- Zoro #
- G222735985
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2200 lb
- Lift Control
- Foot
- Item
- Max Med Duty Scissor Lift Table Foot Cntrl
- Phase
- 1P
- Mobile/Stationary
- Stationary
- Voltage
- 115V
Dimensions
- Platform Length
- 48 in
- Platform Width
- 36 in
- Lifting Height Max.
- 43 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.