Max Med Duty Scissor Lift Table Hand Cntrl 24X48 2.2K Capacity

  • Mfr # BM-MMD-2.2K-43R-2448-H

  • Zoro # G316303908


product price:  $3,497.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Standards
ANSI MH 29.1-1994
Platform Width
48 in
Load Capacity
2200 lb
Platform Length
24 in
Max. Platform Height
43.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-MMD-2.2K-43R-2448-H
Zoro #
G316303908
UPC #
-
Country of Origin
United States

Dimensions

Platform Width
48 in
Platform Length
24 in
Max. Platform Height
43.25 in

Details

Standards
ANSI MH 29.1-1994
Load Capacity
2200 lb
Item
Max Medium Duty Scissor Lift Table
Lift Control
Hand
Voltage
115V

Description

  • Medium duty, 36" travel, trapped Rollers
  • Pendant Controls
  • All welded construction meets aws standard service
  • Internal gear pump with check valve, relief valve, solenoid valve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.