Max Med Duty Scissor Lift Table Hand Cntrl 24X48 3.3K Capacity

  • Mfr # BM-MMD-3.3K-43R-2448-H

  • Zoro # G616303875


product price:  $4,425.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Platform Length
24 in
Lift Control
Hand
Voltage
115V
Platform Width
48 in
Standards
ANSI MH 29.1-1994
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-MMD-3.3K-43R-2448-H
Zoro #
G616303875
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
24 in
Platform Width
48 in
Max. Platform Height
43.25 in

Details

Lift Control
Hand
Voltage
115V
Item
Max Medium Duty Scissor Lift Table
Standards
ANSI MH 29.1-1994
Load Capacity
3300 lb

Description

  • Medium duty, 36" travel, trapped Rollers
  • Pendant Controls
  • All welded construction meets aws standard service
  • Internal gear pump with check valve, relief valve, solenoid valve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.