
Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
MAX STND Scissor Lift Table, 24inW x 48inL x 43in Max. H, 2,000lb Cap, Foot Controls, 230V, 1 Phase
Mfr # BM-MS-2K-43R-2448-F-1P-230V
Zoro # G322735960
product price:Â $4,881.99
/eaKey Features
Voltage
230V
Mobile/Stationary
Stationary
Platform Width
24 in
Platform Length
48 in
Phase
1P
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BM-MS-2K-43R-2448-F-1P-230V
Zoro #
G322735960
UPC #
-
Country of Origin
United States
Dimensions
Platform Width
24 in
Platform Length
48 in
Lifting Height Max.
43 in
Details
Voltage
230V
Mobile/Stationary
Stationary
Item
MAX STND Scissor Lift Table
Phase
1P
Lift Control
Foot
Load Capacity
2000 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.