MAX STND Scissor Lift Table, 24inW x 48inL x 43in Max. H, 4,000lb Cap, Foot Controls, 115V, 1 Phase
- Mfr # BM-MS-4K-43R-2448-F-1P-115V
- Zoro # G222735909
product price:Â
$
5,846.99
/ea
Key Features
Voltage
115V
Phase
1P
Lifting Height Max.
43 in
Platform Length
48 in
Mobile/Stationary
Stationary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM-MS-4K-43R-2448-F-1P-115V
- Zoro #
- G222735909
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Lifting Height Max.
- 43 in
- Platform Length
- 48 in
- Platform Width
- 24 in
Details
- Voltage
- 115V
- Phase
- 1P
- Item
- MAX STND Scissor Lift Table
- Mobile/Stationary
- Stationary
- Lift Control
- Foot
- Load Capacity
- 4000 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.