Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MAX STND Scissor Lift Table, 25inW x 64inL x 55in Max. H, 2,000lb Cap, Foot Controls, 460V, 3 Phase
- Mfr # BM-MS-2K-55R-2564-F-3P-460V
- Zoro # G022735987
product price:Â
$
7,003.99
/ea
Key Features
Platform Width
25 in
Lift Control
Foot
Phase
3P
Lifting Height Max.
55 in
Platform Length
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-MS-2K-55R-2564-F-3P-460V
- Zoro #
- G022735987
- UPC #
- -
- Country of Origin
- United States
- Lift Control
- Foot
- Phase
- 3P
- Item
- MAX STND Scissor Lift Table
- Voltage
- 460V
- Load Capacity
- 2000 lb
- Mobile/Stationary
- Stationary
Dimensions
- Platform Width
- 25 in
- Lifting Height Max.
- 55 in
- Platform Length
- 64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.