Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MAX STND Scissor Lift Table, 36inW x 48inL x 43in Max. H, 4,000lb Cap, Foot Controls, 230V, 1 Phase
- Mfr # BM-MS-4K-43R-3648-F-1P-230V
- Zoro # G222735978
product price:Â
$
6,346.99
/ea
Key Features
Voltage
230V
Lift Control
Foot
Lifting Height Max.
43 in
Phase
1P
Platform Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-MS-4K-43R-3648-F-1P-230V
- Zoro #
- G222735978
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 230V
- Lift Control
- Foot
- Phase
- 1P
- Load Capacity
- 4000 lb
- Item
- MAX STND Scissor Lift Table
- Mobile/Stationary
- Stationary
Dimensions
- Lifting Height Max.
- 43 in
- Platform Width
- 36 in
- Platform Length
- 48 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.