Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MAX STND Scissor Lift Table, 36inW x 48inL x 43in Max. H, 4,000lb Cap, Hand Controls, 230V, 1 Phase
- Mfr # BM-MS-4K-43R-3648-H-1P-230V
- Zoro # G422735860
product price:Â
$
6,166.99
/ea
Key Features
Phase
1P
Platform Length
48 in
Lifting Height Max.
43 in
Mobile/Stationary
Stationary
Load Capacity
4000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM-MS-4K-43R-3648-H-1P-230V
- Zoro #
- G422735860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Length
- 48 in
- Lifting Height Max.
- 43 in
- Platform Width
- 36 in
Details
- Phase
- 1P
- Mobile/Stationary
- Stationary
- Load Capacity
- 4000 lb
- Lift Control
- Hand
- Voltage
- 230V
- Item
- MAX STND Scissor Lift Table
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.