Shop BALLYMORE

MAX STND Scissor Lift Table, 36inW x 60inL x 43in Max. H, 2,000lb Cap, Foot Controls, 230V, 3 Phase

  • Mfr # BM-MS-2K-43R-3660-F-3P-230V

  • Zoro # G522735920


product price:  $5,570.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2000 lb
Mobile/Stationary
Stationary
Lifting Height Max.
43 in
Voltage
230V
Platform Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-MS-2K-43R-3660-F-3P-230V
Zoro #
G522735920
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
43 in
Platform Width
36 in
Platform Length
60 in

Details

Load Capacity
2000 lb
Mobile/Stationary
Stationary
Voltage
230V
Item
MAX STND Scissor Lift Table
Lift Control
Foot
Phase
3P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.