
Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
MAX STND Scissor Lift Table, 36inW x 60inL x 43in Max. H, 2,000lb Cap, Foot Controls, 460V, 3 Phase
Mfr # BM-MS-2K-43R-3660-F-3P-460V
Zoro # G222735992
product price:Â $5,570.99
/eaKey Features
Platform Length
60 in
Phase
3P
Load Capacity
2000 lb
Mobile/Stationary
Stationary
Platform Width
36 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BM-MS-2K-43R-3660-F-3P-460V
Zoro #
G222735992
UPC #
-
Country of Origin
United States
Dimensions
Platform Length
60 in
Platform Width
36 in
Lifting Height Max.
43 in
Details
Phase
3P
Load Capacity
2000 lb
Mobile/Stationary
Stationary
Lift Control
Foot
Item
MAX STND Scissor Lift Table
Voltage
460V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.