MAX STND Scissor Lift Table, 36inW x 72inL x 43in Max. H, 4,000lb Cap, Hand Controls, 230V, 1 Phase
- Mfr # BM-MS-4K-43R-3672-H-1P-230V
- Zoro # G822735897
product price:Â
$
6,546.99
/ea
Key Features
Lifting Height Max.
43 in
Load Capacity
4000 lb
Voltage
230V
Platform Length
72 in
Mobile/Stationary
Stationary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-MS-4K-43R-3672-H-1P-230V
- Zoro #
- G822735897
- UPC #
- -
- Country of Origin
- United States
- Item
- MAX STND Scissor Lift Table
- Load Capacity
- 4000 lb
- Voltage
- 230V
- Mobile/Stationary
- Stationary
- Phase
- 1P
- Lift Control
- Hand
Dimensions
- Lifting Height Max.
- 43 in
- Platform Length
- 72 in
- Platform Width
- 36 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.