Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MAX STND Scissor Lift Table, 48inW x 48inL x 43in Max. H, 2,000lb Cap, Hand Controls, 460V, 3 Phase
- Mfr # BM-MS-2K-43R-4848-H-3P-460V
- Zoro # G722735928
product price:Â
$
5,769.99
/ea
Key Features
Load Capacity
2000 lb
Mobile/Stationary
Stationary
Phase
3P
Lift Control
Hand
Platform Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-MS-2K-43R-4848-H-3P-460V
- Zoro #
- G722735928
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2000 lb
- Mobile/Stationary
- Stationary
- Phase
- 3P
- Item
- MAX STND Scissor Lift Table
- Lift Control
- Hand
- Voltage
- 460V
Dimensions
- Platform Length
- 48 in
- Lifting Height Max.
- 43 in
- Platform Width
- 48 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.