Shop BALLYMORE

MAX STND Scissor Lift Table, 48inW x 72inL x 43in Max. H, 2,000lb Cap, Foot Controls, 460V, 3 Phase

  • Mfr # BM-MS-2K-43R-4872-F-3P-460V

  • Zoro # G122735856


product price:  $6,140.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2000 lb
Platform Length
72 in
Phase
3P
Lift Control
Foot
Mobile/Stationary
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-MS-2K-43R-4872-F-3P-460V
Zoro #
G122735856
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
72 in
Platform Width
48 in
Lifting Height Max.
43 in

Details

Load Capacity
2000 lb
Phase
3P
Lift Control
Foot
Item
MAX STND Scissor Lift Table
Mobile/Stationary
Stationary
Voltage
460V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.