MAX STND Scissor Lift Table, 48inW x 96inL x 55in Max. H, 2,000lb Cap, Hand Controls, 230V, 1 Phase
- Mfr # BM-MS-2K-55R-4896-H-1P-230V
- Zoro # G622735929
product price:Â
$
7,513.99
/ea
Key Features
Load Capacity
2000 lb
Platform Length
96 in
Mobile/Stationary
Stationary
Phase
1P
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM-MS-2K-55R-4896-H-1P-230V
- Zoro #
- G622735929
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Length
- 96 in
- Lifting Height Max.
- 55 in
- Platform Width
- 48 in
Details
- Load Capacity
- 2000 lb
- Item
- MAX STND Scissor Lift Table
- Mobile/Stationary
- Stationary
- Phase
- 1P
- Voltage
- 230V
- Lift Control
- Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.