MAX STND Scissor Lift Table, 48inW x 96inL x 55in Max. H, 2,000lb Cap, Hand Controls, 460V, 3 Phase

  • Mfr # BM-MS-2K-55R-4896-H-3P-460V

  • Zoro # G722735966


product price:  $7,513.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Platform Width
48 in
Mobile/Stationary
Stationary
Platform Length
96 in
Load Capacity
2000 lb
Phase
3P
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-MS-2K-55R-4896-H-3P-460V
Zoro #
G722735966
UPC #
-
Country of Origin
United States

Dimensions

Platform Width
48 in
Platform Length
96 in
Lifting Height Max.
55 in

Details

Mobile/Stationary
Stationary
Item
MAX STND Scissor Lift Table
Load Capacity
2000 lb
Phase
3P
Voltage
460V
Lift Control
Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.