Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Lifting Table, 53" L, 21" W, 51" H

  • Mfr # BALLYPAL-STK48BC

  • Zoro # G104217707


product price: $5,677.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Load Capacity
500 lb
Overall Height
51 in
Overall Length
53 in
Overall Width
21 in
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLYPAL-STK48BC
Zoro #
G104217707
UPC #
-
Country of Origin
China

Dimensions

Overall Height
51 in
Overall Length
53 in
Overall Width
21 in
Minimum Lifting Height
12 in
Lifting Height per Pump
48 in
Platform Width
20 in
Wheel Diameter
3 in
Platform Length
53 in
Handle Height
47 1/4 in
Maximum Lifting Height
48 in
Cord Length
79 in

Details

Item
Mobile Lifting Table
Load Capacity
500 lb
Frame Material
Steel
Workbench/Work Table Type
Mobile
Brake Type
Floor Lock
Battery Voltage
DC
Charger Type
On-Board
Lift Control
Push Button
Operation
Powered
Fluid Type
#32 HYDRAULIC OIL
Lift Mechanism
Hydraulic
Handle Type
Steel
Phase
1
Wheel Type
Standard
Wheel/Tread Material
Polyurethane
Wheel Configuration
(2) Rigid, (2) Swivels
Platform Material
Steel
Platform Type
Open

Description

Powered, Lift Mechanism Hydraulic, Lift Control Push Button, Load Capacity 500 lb, Platform Material Steel, Platform Length 53 in, Platform Width 20 in, Overall Length 53 in, Overall Width 21 in, Overall Height 51 in, Minimum Lifting Height 12 in, Maximum Lifting Height 48 in, Wheel Configuration (2) Rigid, (2) Swivels, Brake Type Floor Lock, Platform LxW 35 in x 20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.