PorTblLoadingDock, 104in, 84in, Stl, 5000lb

  • Mfr # RT-PLD-5K
  • Zoro # G816591867
product price: 
$
21,767.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
52 in
Overall Width
84 in
Includes
Emergency Stop Button
Wheel Configuration
(1) Drive Wheel, (2) Rigid Rubber Wheels
Platform Width
59 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RT-PLD-5K
Zoro #
G816591867
UPC #
-
Country of Origin
China

Dimensions

Overall Height
52 in
Overall Width
84 in
Platform Width
59 in
Overall Length
104 in
Platform Length
75 in
Maximum Lifting Height
56 in
Minimum Lifting Height
56 in
Wire Rope Length
104 in
Length
104 in

Details

Item
Portable Loading Dock
Includes
Emergency Stop Button
Wheel Configuration
(1) Drive Wheel, (2) Rigid Rubber Wheels
Load Capacity
5,000 lb
Lift Mechanism
Hydraulic
Wheel Type
Solid
Operation
Powered
Platform Material
Steel
Power
3 kW
Brake Type
No Caster Brake
Number of Batteries
2
Travel Speed
1.7 mph
Charge Time
8 hr
Battery Type
Gel Cell (VRLA) Maintenance-Free
Battery Amp Hours
85 Ah
Charger Voltage
110V AC
Battery Voltage
48V

Description

Rough Terrain, Dock, Portable, 5,000LB

Ratings & reviews