Shop BALLYMORE
See all product information
Create Account
ReplacementBttry, 9in, 3-3/4in, 7-1/4in, Blk
- Mfr # 1502969
- Zoro # G722843890
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Compatible Mfr. Model Number
BM-EPJ-33S-21, BM-EPJ-33S-27, BM-EPJ-44S-21, BM-EPJ-44S-27
Color
Black
Features
48V, 15Ah Lithium Battery, Quick Charge
Overall Width
7 1/4 in
Overall Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1502969
- Zoro #
- G722843890
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 7 1/4 in
- Overall Length
- 3 3/4 in
- Overall Height
- 9 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
- Fits Chest Size
- 48V, 15Ah Lithium Battery, Quick Charge
Details
- Compatible Mfr. Model Number
- BM-EPJ-33S-21, BM-EPJ-33S-27, BM-EPJ-44S-21, BM-EPJ-44S-27
- Item
- Replacement Battery
- Color
- Black
- Features
- 48V, 15Ah Lithium Battery, Quick Charge
- Compatible Series
- BM-EPJ
- Compatible with Product Type
- Lithium Electric Pallet Jack
- Wire Color
- Black
Description
Replacement Battery, Load Capacity Not Applicable, Color Black, Material Not Applicable, Overall Height 9 in, Overall Length 3 3/4 in, Overall Width 7 1/4 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.