Shop BALLYMORE
Additional $370.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rolling Ladder, Steel, 70 in.H
- Mfr # PIP-7-R
- Zoro # G4510110
product price:Â
$
702.99
/ea
Key Features
Overall Height
103 in
Base Depth
55 in
Step Width
16 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIP-7-R
- Zoro #
- G4510110
- UPC #
- -
- Country of Origin
- United States
- Item
- Rolling Ladder,Steel,70"H
- Step Tread
- Abrasive Mat
- Color
- Gray
Dimensions
- Overall Height
- 103 in
- Base Depth
- 55 in
- Step Width
- 16 in
Description
Rolling Ladder,Steel,70 in.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.