Shop BALLYMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roto Max Rotating Scissor Lift Table 43Dia. Foot Cntrl 33Rh 3.5K Capacity 230V, 3 Phase
- Mfr # BM-RM-3.5K-33R-F-3P-230V
- Zoro # G422735921
product price:Â
$
7,291.99
/ea
Key Features
Platform Width
43 in
Platform Length
43 in
Voltage
230V
Lift Control
Foot
Load Capacity
3500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM-RM-3.5K-33R-F-3P-230V
- Zoro #
- G422735921
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 230V
- Lift Control
- Foot
- Load Capacity
- 3500 lb
- Item
- Roto Max Rotating Scissor Lift Table
- Phase
- 3P
- Mobile/Stationary
- Stationary
Dimensions
- Platform Width
- 43 in
- Platform Length
- 43 in
- Lifting Height Max.
- 33 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.