Roto Max Rotating Scissor Lift Table 43Dia. Foot Cntrl 33Rh 3.5K Capacity

  • Mfr # BM-RM-3.5K-33R-F

  • Zoro # G516303890


product price:  $6,543.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Lift Control
Foot
Load Capacity
3500 lb
Platform Length
43 in
Max. Platform Height
32.5 in
Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-RM-3.5K-33R-F
Zoro #
G516303890
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
43 in
Max. Platform Height
32.5 in
Platform Width
43 DIA

Details

Lift Control
Foot
Load Capacity
3500 lb
Item
Rotating Scissor Lift Table
Voltage
230V

Description

  • Rotating Top
  • Heavy Duty, Trapped Rollers
  • 6.25" lowered Height
  • The high performance electric 1. 5 HP motor runs on a 30 amp dedicated, 120 volt single phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.