Roto Max Rotating Scissor Lift Table 43Dia. Hand Cntrl 33Rh 2.5K Capacity

  • Mfr # BM-RM-2.5K-33R-H

  • Zoro # G516303913


product price:  $4,730.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Platform Length
43 in
Voltage
115V
Max. Platform Height
32.5 in
Lift Control
Hand
Platform Width
43 DIA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-RM-2.5K-33R-H
Zoro #
G516303913
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
43 in
Max. Platform Height
32.5 in
Platform Width
43 DIA

Details

Voltage
115V
Lift Control
Hand
Item
Rotating Scissor Lift Table
Load Capacity
2500 lb

Description

  • Rotating Top
  • Heavy Duty, Trapped Rollers
  • 6.25" lowered Height
  • The high performance electric 1. 5 HP motor runs on a 30 amp dedicated, 120 volt single phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.