Roto Max Rotating Scissor Lift Table 43Dia. Hand Cntrl 33Rh 3.5K Capacity 230V, 3 Phase

  • Mfr # BM-RM-3.5K-33R-H-3P-230V

  • Zoro # G022735888


product price:  $7,291.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Lifting Height Max.
33 in
Phase
3P
Platform Length
43 in
Lift Control
Hand
Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-RM-3.5K-33R-H-3P-230V
Zoro #
G022735888
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
33 in
Platform Length
43 in
Platform Width
43 in

Details

Phase
3P
Lift Control
Hand
Voltage
230V
Item
Roto Max Rotating Scissor Lift Table
Load Capacity
3500 lb
Mobile/Stationary
Stationary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.