Roto Max Rotating Scissor Lift Table 43Dia. Hand Cntrl 33Rh 3.5K Capacity 460V, 3 Phase
- Mfr # BM-RM-3.5K-33R-H-3P-460V
- Zoro # G622735837
product price:Â
$
6,980.99
/ea
Key Features
Mobile/Stationary
Stationary
Platform Length
43 in
Lifting Height Max.
33 in
Load Capacity
3500 lb
Voltage
460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BM-RM-3.5K-33R-H-3P-460V
- Zoro #
- G622735837
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Length
- 43 in
- Lifting Height Max.
- 33 in
- Platform Width
- 43 in
Details
- Mobile/Stationary
- Stationary
- Item
- Roto Max Rotating Scissor Lift Table
- Load Capacity
- 3500 lb
- Voltage
- 460V
- Lift Control
- Hand
- Phase
- 3P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.