Roto Max Rotating Scissor Lift Table 43Dia. Hand Cntrl 33Rh 3K Capacity

  • Mfr # BM-RM-3K-33R-H

  • Zoro # G416303914


product price:  $5,387.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V
Platform Width
43 DIA
Load Capacity
3000 lb
Lift Control
Hand
Platform Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-RM-3K-33R-H
Zoro #
G416303914
UPC #
-
Country of Origin
United States

Dimensions

Platform Width
43 DIA
Platform Length
43 in
Max. Platform Height
32.5 in

Details

Voltage
115V
Item
Rotating Scissor Lift Table
Load Capacity
3000 lb
Lift Control
Hand

Description

  • Rotating Top
  • Heavy Duty, Trapped Rollers
  • 6.25" lowered Height
  • The high performance electric 1. 5 HP motor runs on a 30 amp dedicated, 120 volt single phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.