Zoro Homepage

Stand, Orange

  • Mfr # TA-SW-4-24-0-AA

  • Zoro # G7300774


product price: $960.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Color
Orange
Material
Steel
Standards
ANSI, OSHA Compliant
Weight
140 lb
Overall Height
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-SW-4-24-0-AA
Zoro #
G7300774
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft
Overall Depth
54 in
Step Depth
7 in
Platform Width
24 in
Step Width
24 in
Caster Diameter
10 in
Reach Height - Maximum
9.9 ft
Platform Height
3.3 ft
Handrail Height
2.5 ft
Base Width
32 in
Base Length
54 in
Platform Depth
21 in

Details

Item
Rolling Ladder
Color
Orange
Material
Steel
Standards
ANSI, OSHA Compliant
Weight
140 lb
Includes Handrails
Handrails Included
Assembly
Unassembled
Number of Steps
4
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid
Tread Type
Serrated
Folding
Not Foldable

Description

Material Steel, Platform Height 3.3 ft, Handrail Height 2.5 ft, Overall Height 6 ft, Number of Steps 4, Platform Depth 21 in, Platform Width 24 in, Step Depth 7 in, Step Width 24 in, Color Orange, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.