Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stand U-Bar and Skid Plates, Orange

  • Mfr # TA-SW-4-24-0-AA-U-BAR

  • Zoro # G7300905


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Product Type
Bar
Gauge
16 ga
Compatible Ladder Type
Stairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-SW-4-24-0-AA-U-BAR
Zoro #
G7300905
UPC #
-
Country of Origin
United States

Details

Item
Ladder U-Bar and Skid Plate
Material
Steel
Product Type
Bar
Gauge
16 ga
Compatible Ladder Type
Stairs

Description

Ladder U-Bar and Skid Plate, Material Steel, Gauge 16 ga, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.