Alternator 100 AMP 12V 1-2in Single Foot Spindle Mount K6 Pulley w/Isolated Ground
Mfr # 621-100-K6
Zoro # G109787113
product price:Â $798.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
621-100-K6
Zoro #
G109787113
UPC #
676205750806
Country of Origin
United States
Description
Alternator 100 AMP 12V 1-2in Single Foot Spindle Mount K6 Pulley with Isolated Ground. Alternator, 621 Series, 100A, 12V, Spindle Mount Single Foot, 1-2in, K6 Serpentine Pulley, Isolated Ground 1in Motorola-Style Mounting; Typical for Westerbeke, Lehman, Hino & Pathfinder Engines 2in Delco-Style Mounting; Typical for Volvo Penta Gas & Diesel, John Deere, Perkins, Mercruiser, Pleasurecraft, Crusader, Indmar, Marine Power & other GM-based Engines Replaces: 621-100-SR-IG
Documents & Resources