Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Board, Cork, Porcelain, 40 in, 30 in, Aluminum Frame, White

  • Mfr # 668AC-DC

  • Zoro # G8252797


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Dry Erase Height
40 in
Dry Erase Width
30 in
Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668AC-DC
Zoro #
G8252797
UPC #
703673623476
Country of Origin
Multiple

Dimensions

Dry Erase Height
40 in
Dry Erase Width
30 in
Adjustable Height Range
Not Adjustable
Overall Height
76 1/2 in
Overall Width
35 in
Width
30 in
Dry Erase Board Height
40 in
Dry Erase Board Width
30 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Item
Combination Board
Board Color
White
Dry Erase Surface Type
Cork, Porcelain
Mounting/Mobility Type
Mobile/Casters
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Accessory Tray
Frame Material
Anodized Aluminum
Includes Frame
Frame Included
Bulletin Board Color
Natural
Dry Erase Board Material
Porcelain
Includes Mounting Hardware
Mounting Hardware Included
Dry Erase Finish
Gloss
Bulletin Board Material
Cork
Reversible
Reversible
Interior/Exterior Use
Interior
Dry Erase Board Color
White

Description

Combination Bulletin Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Cork, Porcelain, Dry Erase Height 40 in, Dry Erase Width 30 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, Board Frame Material Aluminum, Board Color White, Frame Color Silver, Combination Board, Width 30 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.