Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, Porcelain, 48 in, 60 in, Aluminum Frame, White, Gloss

  • Mfr # 668AF-DD

  • Zoro # G9170357


product price: $739.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Mobile/Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668AF-DD
Zoro #
G9170357
UPC #
703673623919
Country of Origin
Multiple

Dimensions

Dry Erase Height
48 in
Dry Erase Width
60 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
79 1/2 in
Overall Width
65 in
Width
60"
Board Height - Side 1
48 in
Board Width - Side 1
60 in
Board Width - Side 2
60 in
Board Height - Side 2
48 in
Adjustable Height
Not Adjustable

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Mobile/Casters
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Standards
SCS Indoor Advantage Gold Certified
Magnetic - Side 1
Magnetic
Product Type
Dry Erase Board
Board Material - Side 2
Porcelain
Board Color - Side 1
White
Board Color - Side 2
White
Board Material - Side 1
Porcelain
Magnetic - Side 2
Magnetic
Interior/Exterior Use
Interior
Includes Frame
Frame Included
Reversible
Reversible
Includes Mounting Hardware
Mounting Hardware Included

Description

Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 48 in, Dry Erase Width 60 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Not Applicable, Standards SCS Indoor Advantage Gold Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.