Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Erase Board, Plastic, 48 in, 60 in, Aluminum Frame, White, Gloss

  • Mfr # 668AF-HH

  • Zoro # G6211423


product price: $588.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic, Reversible
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Mobile/Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668AF-HH
Zoro #
G6211423
UPC #
703673623933
Country of Origin
Multiple

Dimensions

Dry Erase Height
48 in
Dry Erase Width
60 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
79 1/2 in
Overall Width
65 in
Width
60"
Adjustable Height
Not Adjustable
Board Width - Side 1
60 in
Board Width - Side 2
60 in
Board Height - Side 2
48 in
Board Height - Side 1
48 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Non-Magnetic, Reversible
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Mobile/Casters
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Square
Standards
SCS Indoor Advantage Gold Certified
Features
Reversible
Board Material - Side 1
Plastic
Board Color - Side 2
White
Board Color - Side 1
White
Magnetic - Side 2
Non-Magnetic
Magnetic - Side 1
Non-Magnetic
Includes Frame
Frame Included
Product Type
Dry Erase Board
Interior/Exterior Use
Interior
Board Material - Side 2
Plastic
Reversible
Reversible
Includes Mounting Hardware
Mounting Hardware Included

Description

Dry Erase Board, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 48 in, Dry Erase Width 60 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes Not Applicable, Standards SCS Indoor Advantage Gold Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.