Dry Erase Board, Steel, 48 in, 72 in, Aluminum Frame, White, Gloss

  • Mfr # 219PG

  • Zoro # G7522164


product price: $303.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 in
Board Color
White
Dry Erase Surface Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219PG
Zoro #
G7522164
UPC #
703673836098
Country of Origin
United States

Dimensions

Dry Erase Height
48 in
Dry Erase Width
72 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
48 in
Overall Width
72 in
Depth
1 in
Width
72"
Adjustable Height
Not Adjustable
Board Height - Side 1
48 in
Board Width - Side 1
72 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Frame Material
Aluminum
Surface Finish
Gloss
Corner Shape
Rounded
Features
Marker Tray
Standards
SCS Indoor Advantage Gold Certified
Assembly
No
Board Material
Steel, Medium Density Fiberboard (MDF), Polyvinyl Chloride (PVC)
Includes Frame
Frame Included
Board Color - Side 1
White
Interior/Exterior Use
Interior
Product Type
Dry Erase Board
Magnetic - Side 1
Magnetic
Includes Mounting Hardware
Mounting Hardware Included
Reversible
Not Reversible
Board Material - Side 1
Steel

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes Not Applicable, Standards SCS Indoor Advantage Gold Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.