This item is Discontinued.

Mooreco Adjustable Table, 48" X 29-1/2" to 41-3/4" 90284-7919-BK

Adjustable Table, 48" X 29-1/2" to 41-3/4" (Discontinued)

  • Mfr # 90284-7919-BK
  • Zoro # G5569280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90284-7919-BK
Zoro #
G5569280
UPC #
717641905723
Country of Origin
Taiwan, Province of China

Dimensions

Width
48"
Height
29-1/2" to 41-3/4"
Overall Width
48 in
Height Range
29 1/2 in to 41 3/4 in
Overall Depth
24 in

Details

Item
Adjustable Table
Frame Material
Steel
For Use With
Laptops, Monitor, Keyboard
Assembly
Required
Includes
Leveling Glide, Screws
Base Material
Steel
Material
High Pressure Laminate (Table Top)
Type
Nido Sit/Stand Flip Top Table
Color Base
Black
Color
Amber Cherry, Black Edgeband
Top Material
Laminate
Series
Nido
Color Top
Amber Cherry

Description

Adjustable Table, Overall Width 48 in, Overall Depth 24 in, Assembly Required, Includes Leveling Glide, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.