Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
311PA-67
Zoro #
G7924472
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
18 in
Details
Board Material
Vinyl
Board Color
Light Quarry
Frame Color
Silver
Frame Material
Aluminum
Includes
Mounting Hardware
Item
Antimicrobial Bulletin Board
Board Frame Material
Anodized Aluminum
Description
Antimicrobial Bulletin Board, Board Material Vinyl, Board Color Light Quarry, Board Frame Material Anodized Aluminum, Width 24 in, Height 18 in, Frame Color Silver, Includes Mounting Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.