This item is Discontinued.

Mooreco Bulletin Board, Cream, Vinyl, 48 in.x96 in. 3119H-66

Bulletin Board, Cream, Vinyl, 48 in.x96 in. (Discontinued)

  • Mfr # 3119H-66
  • Zoro # G1993177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3119H-66
Zoro #
G1993177
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in

Details

Board Material
Vinyl
Board Color
Cream
Frame Color
Silver
Frame Material
Aluminum
Includes
Mounting Hardware
Item
Bulletin Board
Board Style
Push-Pin
Board Frame Material
Aluminum
Mounting/Mobility Type
Wall Mounted

Description

Bulletin Board, Board Material Vinyl, Board Color Cream, Board Frame Material Aluminum, Width 96 in, Height 48 in, Frame Color Silver, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.