Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3119H-67
Zoro #
G1993107
UPC #
-
Country of Origin
United States
Dimensions
Width
96 in
Height
48 in
Details
Board Material
Vinyl
Board Color
Light Quarry
Frame Color
Silver
Frame Material
Aluminum
Mounting/Mobility Type
Wall Mounted
Item
Bulletin Board
Board Style
Push-Pin
Board Frame Material
Aluminum
Includes
Mounting Hardware
Description
Bulletin Board, Board Material Vinyl, Board Color Light Quarry, Board Frame Material Aluminum, Width 96 in, Height 48 in, Frame Color Silver, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.