48"x60" Magnetic, Reversible Porcelain Whiteboard, Gloss (Discontinued)
- Mfr # 668WF-DD
- Zoro # G9072043
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
668WF-DD
Zoro #
G9072043
UPC #
703673748582
Country of Origin
China
Dimensions
Dry Erase Height
48 in
Dry Erase Width
60 in
Adjustable Height Range
Not Adjustable
Details
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Mobile/Casters
Dry Erase Surface Finish
Gloss
Board Frame Material
Oak
Includes
Hardware, 2 Pack Markers, Eraser Cloth
Frame Material
Wood
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 48 in, Dry Erase Width 60 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Oak, Frame Material Wood, Dry Erase Surface Type Porcelain, Includes Hardware, Eraser Cloth
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.