Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94PCC-I-01
Zoro #
G7450956
UPC #
703673458788
Country of Origin
United States
Dimensions
Width
48 in
Height
36 in
Overall Width
48 in
Overall Height
36 in
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 48 in, Height 36 in, Board Frame Material Aluminum, Frame Color Brown, Board Color Natural, Number of Doors 2, Door Type Swing, Includes (2) Keys, Mounting/Mobility Type Wall Mounted, Door Material Acrylic, Indoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.