Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66586
Zoro #
G7548782
UPC #
717641665863
Country of Origin
China
Dimensions
Height
4"
Width
27"
Overall Height (In.)
20 in
Overall Width (In.)
21 1/2 in
Overall Depth (In.)
1 1/2 in
Depth
11.5"
Compatible Diagonal Screen Size Maximum
42 in
Compatible Diagonal Screen Size Minimum
32 in
Details
Item
Flat Panel Mount Bracket
Color
Silver
Max. Extension
20 in
Tilting Angle (Deg.)
30
For Use With
Up to 42 in Monitors
Finish
Matte
Material
Steel
Load Capacity (Lb.)
85 lb
Mounting
Wall
Product Type
TV Mount
Compatibility
Flat Panel LCD, Flat Panel Plasma TV
Overall Load Capacity
85 lb
Maximum Upward Tilt Angle
10 Degrees
Maximum Downward Tilt Angle
30 Degrees
Description
Flat Panel Mount Bracket, Color Silver, Finish Matte, Overall Load Capacity 85 lb, Overall Width 21 1/2 in, Mounting Location Wall, Overall Height 20 in, Overall Depth 1 1/2 in, Compatible Diagonal Screen Size Minimum 32 in, Compatible Diagonal Screen Size Maximum 42 in, Maximum Downward Tilt Angle 30 Degrees , Maximum Upward Tilt Angle 10 Degrees , Features Dual Arms, Product Type TV Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.