Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66587
Zoro #
G6230366
UPC #
717641665870
Country of Origin
China
Dimensions
Height
21.3"
Width
42"
Overall Width (In.)
21 1/2 in
Overall Height (In.)
20 in
Overall Depth (In.)
1 1/2 in
Depth
11.5"
Compatible Diagonal Screen Size Maximum
55 in
Compatible Diagonal Screen Size Minimum
22 in
Details
Item
Flat Panel Mount Bracket
Color
Silver
Max. Extension
32 in
Tilting Angle (Deg.)
30
For Use With
42 to 61 in Monitors
Material
Steel
Load Capacity (Lb.)
125 lb
Mounting
Wall
Features
Integrated Cable Management
Product Type
TV Mount
Compatibility
LCD TV, Plasma TV, Flat Panel TV
Overall Load Capacity
125 lb
Maximum Downward Tilt Angle
30 Degrees
Description
Flat Panel Mount Bracket, Color Silver, Overall Load Capacity 125 lb, Overall Width 34 7/8 in, Mounting Location Wall, Overall Height 21 1/4 in, Overall Depth 6 in, Compatible Diagonal Screen Size Minimum 22 in, Compatible Diagonal Screen Size Maximum 55 in, Maximum Downward Tilt Angle 30 Degrees , Features Integrated Cable Management, Product Type TV Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.