This item is Discontinued.

Mooreco Economy Soft Seating, Gray Seat, Wood Back, 19 1/4" W 18-1/2" L 16" H, No Arm, Fabric Seat 910-001

Economy Soft Seating, Gray Seat, Wood Back, 19 1/4" W 18-1/2" L 16" H, No Arm, Fabric Seat (Discontinued)

  • Mfr # 910-001
  • Zoro # G3719847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-001
Zoro #
G3719847
UPC #
703673280280
Country of Origin
United States

Dimensions

Overall Height
16"
Overall Width
19 1/4"
Overall Depth
18-1/2"
Seat Width
19 1/4"
Cushion Thickness
1 in
Seat Height
16 in
Seat Depth
18 1/2 in
Height
16"
Width
19-1/4"
Depth
18.5"
Seat Thickness
1 in

Details

Item
Soft Seating
Arm Style
No Arm
Seat Color
Gray
Seat Material
Fabric
Back Color
Wood
Back Material
Fabric
Caster Type
No Casters
Frame Material
Plywood, Hardwood
Assembled/Unassembled
Assembled
Color
Gray
Series
Economy
Standards
CA 117
Features
Create A Variety of Configurations, Lightweight, Medium Use Construction
Frame Color
Gray
Weight Capacity
250 lb.
Office Chair Style
Modular Seat
Base Material
Nylon
Assembly
Assembled
Green Environmental Attribute
Post-consumer-waste% - 0.5
Material
Fabric; Glide: Nylon
Product Type
Modular Chair
Style
Guest Chair
Number of Arms
0
Number of Casters/Glides
0
Application/Usage
Lounge;Classroom;Reception Area
Filling Material
Foam
Recycled Content
0.5

Description

Modular Chair, Back Color Not Applicable, Frame Color Gray, Frame Material Wood, Overall Depth 18 1/2 in, Overall Height 16 in, Overall Width 19 1/4 in, Product Type Modular Chair, Seat Color Gray, Seat Depth 18 1/2 in, Seat Height 16 in, Seat Material Fabric, Seat Width 19 1/4 in, Standards CA 117, Weight Capacity 250 lb, Caster/Glide Type Not Applicable, Adjustable Arms Not Applicable, Assembly Assembled, Number of Arms 0, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.