Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Round Training Table, 48" W, 48" L, 28.5" to 45" H, High Pressure Laminate Top, Fusion Maple

  • Mfr # 90315-7909-BK

  • Zoro # G7974355


product price: $423.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Shape
Half Round
Width
48"
Length
48"
Height
28.5" to 45"
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90315-7909-BK
Zoro #
G7974355
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48"
Length
48"
Height
28.5" to 45"
Top Thickness
1"
Depth
24"
Overall Width
48 in
Overall Depth
24 in
Overall Height - Maximum
45 in
Overall Height - Minimum
28 1/2 in
Tabletop Thickness
1 in
Height Adjustability
Adjustable Height

Details

Item
Training Table
Shape
Half Round
Tabletop Material
High Pressure Laminate
Tabletop Color
Fusion Maple
Frame Color
Black
Frame Material
Steel
Edge Type
PVC Edgeband
Leg Type
Comfort Leg
Assembled/Unassembled
Unassembled
Features
Adjustable Sit and Stand
Weight Capacity
300 lb.
Caster Type
Locking
Load Rating
300 lb.
Color
Fusion Maple, Black Edgeband
Surface Material
High Pressure Laminate
Type
Height Adjustable Sit/Stand Flipper Conference and Training Table
Material
High Pressure Laminate (Table Top)
Edge Color
Black
Includes
Stabilizing Stretcher Bar and 3" Locking Casters
Series
Flipper
Assembly
Unassembled
Standards
SCS Indoor Advantage Gold
Product Type
Seminar/Training Table
Nesting
Nestable
Locking Casters
Some Casters Lock
Edge Material
Laminate
Frame Finish
Powder Coated
Includes Handle
No Handle
Includes Assembly Tools
Tools Included
Foot Type
Casters
Tabletop Shape
Half Round
Rolling
Rolling
Includes Modesty Panel
No Modesty Panel
Tabletop Surface Material
Laminate
Tabletop Structural Material
Particle Board
Number of Feet
2
Table Weight
70 lb

Description

Seminar/Training Table, Surface Material High Pressure Laminate, Half Round, Width 48 in, Length 48 In., Height 29 in to 45 in, Tabletop Color Family Woodgrain, Tabletop Color Fusion Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type PVC Edgeband, Leg Type Comfort Leg, Top Thickness 1 in, Series Flipper, Load Rating 300 lb, Standards SCS Indoor Advantage Gold, Includes Stabilizing Stretcher Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products